DLX2131TJ 18V Combi/Impact Twin Kit, 2X 5.0AH Batteries

DLX2131TJ 18V Combi/Impact Twin Kit, 2X 5.0AH Batteries

Order Code: ZT1395939X

£419.99 Inc VAT (20%)
£499.9916% off


Description

This twin kits comes complete with models DHP482 18V LXT Combi Drill and DTD152, as well as 2x 5.0Ah Lithium-Ion batteries.

DHP482 Features and Benefits:
•Compact and precise power tool for the professional or DIY enthusiast
•Features an all-metal gear construction for extra high transmission durability as well as an electric brake and variable speed control trigger
•Ergonomic soft grip handle and lightweight design enhances user comfort
•Twin LED job light improves visibility of the task at hand

DTD152 18V Impact Driver Features and Benefits:
•Developed for applications such as tightening of self-drilling screws or light duty machine screws
•Supplied in a Makpac type 3 connector
•Electric brake, variable speed control trigger and forward/reverse rotation aid versatility of the tool
•Twin LED job light improves visibility of the task at hand
•Ergonomically designed soft grip handle aids user comfort

See full description
Specifications for DLX2131TJ 18V Combi/Impact Twin Kit, 2X 5.0AH Batteries
  • Battery Type
    Lithium-Ion
  • Number of Batteries Supplied
    2
  • Contents
    1x DC18RC Charger
  • Model Number
    DLX2131TJ
  • Battery Capacity
    5.0A·h
  • MFR Part No.
    DLX2131TJ
  • Voltage
    18V
  • Power Source
    Cordless
  • Number of Tools
    2
  • Item
    Cordless Tool Kit
  • Type
    Twin Pack
  • Kit Type
    Twin Pack

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome