170mm/7" Wire Rope Cutters
0
1
2
3

170mm/7" Wire Rope Cutters

Order Code: ZT1012156XCopy

£14.99 Inc VAT (20%)
£15.996% off
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.394%
10 - 19£13.798%
20 +£13.1912%


Description

Contoured steel handles with vinyl grip for improved comfort and control. Heavy-duty blades manufactured from tempered and hardened high carbon steel with polished finish. Spring-loaded cutting action for easy one-handed operation with safety lock to keep jaws closed when not in use. Wire rope capacity: 4.8mm, Spring wire: 1.5mm.

Specifications for 170mm/7" Wire Rope Cutters
  • Cutting Capacity
    1.5 to 4.8mm
  • Overall Length
    150mm
  • Type
    Rope Cutters
  • Finish/Coating
    Polished
  • Handle Material
    Bi-Material
  • Jaw Material
    Carbon Steel
  • ESD
    No
  • Miniature
    No
  • Non Sparking
    No
Product Reviews -
6 years ago by justin
Great, used daily with 2mm+ 316. First pair i purchased cut approximately 750-1000 cuts before becoming slightly dull. Still perfect for cutting although not a perfect clean cut.

6 years ago by Noah
Good quality tool. A bit more robust than some others at a similar price.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome