413.52 Cable Cutter

413.52 Cable Cutter

Order Code: ZT3297688S

£519.99 Inc VAT (20%)


Description

The 413.52 Cable Cutter features a ratchet-blade system designed for easy cutting through thick gauge cables, making it particularly useful in confined spaces. With non-slip grips and guards, it ensures safety and precision during operation. With a capacity of 52mm and an overall length of 275mm, it offers versatility and efficiency for various cable cutting tasks.

Features and Benefits
• Ratchet-blade system for easy cutting of thick gauge cables
• Ideal for use in confined spaces
• Non-slip grips with guards ensure safety and precision
• Capacity: 52mm
• Overall length: 275mm

See full description
Specifications for 413.52 Cable Cutter
  • Handle Material
    Plastic
  • Type
    Cable Cutters
  • Finish/Coating
    Chrome
  • Jaw Material
    Chrome Molybdenum Alloy Steel
  • Overall Length
    275mm
  • MFR Part No.
    413.52
  • ESD
    No
  • Miniature
    No
  • Non Sparking
    No
  • Weight
    0.8g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome