7401200SB High Leverage Diagonal Cutter 200mm

7401200SB High Leverage Diagonal Cutter 200mm

Order Code: ZT2602639S

£36.99 Inc VAT (20%)


Description

Knipex 74 01 200 SB High Leverage Diagonal Cutter 200mm The Knipex 7401200SB High Leverage Diagonal Cutter requires 20% less effort compared to conventional diagonal cutters of the same length (250mm). With integrated forged joint axle designed for very tough, continuous use. Chrome vanadium heavy-duty steel construction with black atramentized finish. Rubber dipped handles for added grip and user comfort. Features: High cutting performance with minimum effort due to optimum co-ordination of the cutting edge angle and transmission ratio Precision cutting edges additionally induction-hardened (cutting edge hardness approx. 64 HRC), for all sorts of wire including piano wire Chrome vanadium heavy-duty steel, forged, multi stage oil-hardened The 200-mm-long diagonal cutter is suitable for copper conductors up and aluminium conductors Specification: Part Number: 74 01 200 Pliers: black atramentized Head: polished Handles: plastic coated Cutting capacities medium hard wire (diameter): 4.2mm Cutting capacities hard wire (diameter): 3.0mm Cutting capacities piano wire (diameter): 2.5mm Length: 200mm Net weight : 0.263kg

See full description
Specifications for 7401200SB High Leverage Diagonal Cutter 200mm
  • Handle Material
    Rubber
  • Jaw Style
    Diagonal
  • Length
    200mm
  • Weight
    0.26kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome