1. Tools & Machining/
  2. Hand Tools/
  3. Pliers & Grips/
  4. Cutting Pliers
Pro-Torq Diagonal Cutting Nippers

Pro-Torq Diagonal Cutting Nippers


2 Variants From
£8.39

Inc VAT (20%)

Up to 6.5% off
See 2 Product Variants
£8.39

Description

Manufactured from specially selected steels, these products are ideal for most wire stripping and cutting needs. The dual material grip handle design allows the user to apply the greatest force with the minimum amount of effort. Featuring a polypropylene core for strength and durability with a soft thermoplastic outer for non-slip comfort grip. Especially suitable for production line environments where repetitive work is undertaken. Double polished head and joint. Induction hardened cutting edges.

Features and Benefits
• Double polished head and joint defers dirt and debris
• Induction hardened cutting edges hold the edge for longer
• Dual material grip handle with slip guard for bolstered grip and comfort

Typical Applications
• Automotive
• Electricians
• Plumbing
• DIY enthusiasts

See full description

Feature Attributes

Type:

Side Cutters

Jaw Material:

Chrome Vanadium Steel

Handle Type:

Standard

Handle Material:

Bi-Material

Finish/Coating:

Polished

Miniature:

No

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome