For the Trade 3904401-02 Medium Pozlock Extension Pole 1400-2400mm
0
1

For the Trade 3904401-02 Medium Pozlock Extension Pole 1400-2400mm

Order Code: ZT4184085S

£18.99 Inc VAT (20%)


Description

For The Trade 3904401-02 Medium Pozlock Extension Pole 1400-2400mm
Our For the Trade Extension Poles are strong but lightweight and feature the POZLOCK positive locking system to hold multi lengths in place. Great for ceilings, high walls, staircases and any area that’s hard to reach. Comptaible with both screw-fit and push-fit extension poles.

Features:
Steel construction for durability
For use with both screw-fit and push-fit roller frames
Secure POZLOCK® positive locking system to hold length in pl
Multi-position locking between 1400-2400mm
Great for internal/external walls & ceilings

See full description
Specifications for For the Trade 3904401-02 Medium Pozlock Extension Pole 1400-2400mm
  • Material
    Steel
  • Product Type
    Extension Pole
  • Length
    1400-2400mm
  • Size
    Medium
  • Number of Pieces
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome