DEWD25966L D25966L Hex Demolition Hammer 1800W 110V
0
1
2
3
4

DEWD25966L D25966L Hex Demolition Hammer 1800W 110V

Order Code: ZT4156219S

£1,299.99 Inc VAT (20%)
£1,439.999.5% off


Description

DEWD25966L D25966L HEX Demolition Hammer 1800W 110V
The DEWALT D25966L HEX Demolition Hammer delivers 41 Joules of impact energy for the toughest demolition jobs on site. Despite its high performance this demolition hammer has low vibration of 6.8m/s2 thanks to a floating mechanism. Its smaller and less intrusive tool holder offers reduced weight and improved chisel visibility. The 28mm HEX toolholder offers a wide variety of readily available accessories. It also features removeable side handles, ideal for trench work and an LED service indicator.

The unit is Tool Connect tag ready (tag not included) offering the capability of supporting inventory management via the Tool Connect app. It is also Wireless Tool Control compatible. This allows the tool to be wirelessly paired with another Wireless Tool Control device, such as a dust extractor, for automatic activation and shut down.

Specifications:

Tool Holder: 28mm Hex.
Voltage: 110V.
Input Power: 1, 800W.
Impact Rate: 1, 080/bpm.
Impact Energy: 41 Joules.
Vibration Level: 6.8m/s².
Weight 18.8kg.

See full description
Specifications for DEWD25966L D25966L Hex Demolition Hammer 1800W 110V
  • Supply Voltage
    110V
  • Power Source
    Corded 110V
  • Type
    Hex
  • Input Power
    1800W
  • Weight
    18.8kg
  • Impact Power
    41J

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome