Finishing Hammer (M) 16oz 13. 5"

Finishing Hammer (M) 16oz 13. 5"

Order Code: ZT3140919S

£37.99each Inc VAT (20%)
£151.96 minimum order value

Minimum order quantity: 4.

Description

This finishing hammer incorporates our innovative IsoCore Shock Control System. By reducing shock and vibration by up to 70%, It's ideal for adding trim, mounting cabinets, or precision work. Helping you to complete your project while reducing muscle and joint pain. Premium steel is forged into a precisely balanced shape to help you perform at your best on every swing. Whether you're choking up for precision strikes or swinging with maximum force, a performance handle design fits your hand firmly and comfortably improving grip while preventing blisters.

Features and Benefits
•Perfect for driving small nails into visible surfaces without damaging the surrounding area
•Patented IsoCore Shock Control System absorbs strike shock and vibration to reducing the punishment your body takes
•Transferring up to 70% less shock and vibration than wood handles
•The heat-treated steel head is finished with a rust-resistant coating
•SoftGrip handle features a sculpted profile to fit the natural shape of your hand
•Large dimples create a strategic grip pattern where fingers rest for maximum grip and
•small dimples where the palm rests to help prevent blisters
•Rip claw pulls nails quickly and easily
•Handle flare keeps the tool firmly in hand when swinging at even maximum speed

See full description
Specifications for Finishing Hammer (M) 16oz 13. 5"
  • MFR Part No.
    1020213
  • Overall Length
    343mm
  • Type
    Faced Hammer
  • Number of Pieces
    1
  • Special Features
    Anti-vibration
  • Head Material
    Steel
  • Face Material
    Steel
  • Shaft Material
    Steel
  • Head Weight
    816g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome