GSH 16-28 16kg Road Breaker 1750W 110V BSHGSH1628L
0
1
2

GSH 16-28 16kg Road Breaker 1750W 110V BSHGSH1628L

Order Code: ZT1334012SCopy

£1,699.99 Inc VAT (20%)
£1,799.995.5% off


Description

The Bosch GSH 16-28 16kg Road Breaker has the highest material removal rate due to 41 Joules of single impact force and its powerful 1,750 Watt motor. Has a long lifetime due to robust design and use of high-quality materials. Fitted with Vibration Control for reduction of harmful vibration and, therefore, longer operating time and greater ease of use. The GSH 16 Professional is a practical tool that can be easily and conveniently transported on rollers in the trolley that is supplied as standard. Excellent handling thanks to the large handle. The on/off switch is perfectly positioned, which prevents the tool from being switched off unintentionally. Specification Bit Holder 28mm Internal Hexagon. Input Power 1,750 Watt. Impact Rate 1,300/bpm. Impact Energy 41 Joules. Weight 17.9kg. Noise/Vibration Information Measured values determined according to EN 60745. Total vibration values (vector sum of three directions). Chiselling Vibration Emission Value ah 13.0 m/s. Uncertainty K 2.0 m/s. Bosch GSH 16-28 16kg Road Breaker 1750 Watt 110 Volt Version

See full description
Specifications for GSH 16-28 16kg Road Breaker 1750W 110V BSHGSH1628L
  • Product Type
    Road Breaker
  • Input Power
    1750W
  • Material
    High-Quality Materials
  • Supply Voltage
    110V
  • Weight
    17.9kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome