H60MC SDS Max Demolition Hammer 1300W 110V HIKH60ML

H60MC SDS Max Demolition Hammer 1300W 110V HIKH60ML

Order Code: ZT1461516S

£569.99 Inc VAT (20%)
£599.995% off

Currently unavailable

Description

The HiKOKI H60MC SDS Max Demolition Hammer offers a single speed and a robust, functional design. Its powerful motor produces a high impact rate of 1600/bpm and an impact energy of 22 joules. The variable lock mechanism can be adjusted at a 12-step angle. It has a single-step holder that makes it easy to change between bits, depending on jobs. Supplied with 1 x Side Handle, 1 x Bull Point, 1 x Carrying Case. Specification Mode Chisel Only Input Power 1,300W Impact Rate 1,600/bpm, 22 joules Tool Holder SDS Max Overall Length 570mm Weight 10.0kg

See full description
Specifications for H60MC SDS Max Demolition Hammer 1300W 110V HIKH60ML
  • MFR Part No.
    HIKH60ML
  • Supply Voltage
    110V
  • Impact Energy
    22.0J
  • Power Source
    Corded 110V
  • Type
    SDS Max
  • Weight
    10kg
  • Input Power
    1300W
  • Impact Power
    22.0J

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome