Hammer (L) 20oz 13. 5"

Hammer (L) 20oz 13. 5"

Order Code: ZT3140914S

£43.99each Inc VAT (20%)
£175.96 minimum order value
£51.9915% off

Minimum order quantity: 4.

Description

Ideal for a wide range of job's, this general-purpose hammer incorporates our IsoCore shock control system, reducing the shock and vibration your body endures by 70%. Made to reduce muscle fatigue and joint pain, perform at your best with every swing. The dual layer handle is made to absorb any residual vibration, lessening the trauma your body receives.

Features and Benefits
•IsoCore Shock Control System to reduce shock and vibration by up to 70
•take on a wide variety of tasks while helping to reduce muscle fatigue and joint pain
•Premium steel is forged into a perfectly balanced design to make every swing your best
•A magnetic nail starter allows you to start nails with one hand and a rip claw pulls nails quickly and easily.
•performance handle design fits your hand securely and comfortably, for precision strikes or swinging with maximum force
•Strategic texturing helps improve grip while reducing blisters

See full description
Specifications for Hammer (L) 20oz 13. 5"
  • MFR Part No.
    1020214
  • Overall Length
    343mm
  • Special Features
    Anti-vibration
  • Number of Pieces
    1
  • Type
    Faced Hammer
  • Head Material
    Steel
  • Shaft Material
    Steel
  • Face Material
    Steel
  • Head Weight
    9907g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome