8406/1 13mm Diamond Percussion Core Drill 110V

8406/1 13mm Diamond Percussion Core Drill 110V

Order Code: ZT1028411X

£559.99 Inc VAT (20%)


Description

Max in Steel: 13mm
Max in Wood: 30mm
Max in Masonry: 20mm
Max Dry Diamond Core: 152mm
Blows per minute: 0-22,500bpm
No Load Speed: 0-1,500rpm
Input wattage: 850w
Net Weight: 3.5kg

Standard Equipment:
Drill Chuck, Chuck Key and Side Handle.

See full description
Specifications for 8406/1 13mm Diamond Percussion Core Drill 110V
  • Blows per Minute
    22,500
  • Supply Voltage
    110V
  • Overall Height
    150mm
  • Wood Drilling Capacity
    30mm
  • Model No.
    8406/1
  • Chuck Type
    Keyed
  • Steel Drilling Capacity
    13mm
  • Maximum No Load Speed
    1,500rpm
  • Maximum Core Drilling in Masonry
    152mm
  • Special Features
    Mechanical Safety Clutch
    Rubber Coated Grip
    Variable Speed
    All Metal Gearbox
  • Masonry Drilling Capacity
    20mm
  • Power Rating
    850W
  • Weight
    3.5kg
  • Overall Width
    290mm
  • Overall Length
    400mm
  • Maximum Chuck Capacity
    13mm
  • Includes
    Carry Case
    Chuck Key
    Side Handle
    110 Version Includes Plug

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome