BMKIT1 Diamond Dri-Core Drill Set - 5 Piece

BMKIT1 Diamond Dri-Core Drill Set - 5 Piece

Order Code: ZT4190855S

£209.99 Inc VAT (20%)


Description

This Starrett BMKIT1 Diamond Dri-Core Drill Set built for intensive dry cutting on brickwork and blockwork. Ideal for plumbers, electricians and other installation engineers. Dri-Core drills provide a faster rate of cut than Tungsten Carbide Tipped (TCT) alternatives, with less pressure required. Supplied in a handy carry case. Contains: 5 x Diamond Dri-Core Drill Bits:38mm (1.1/2in) , 52mm (2.1/16in) , 65mm (2.9/16in) , 117mm (4.9/32in) , 127mm (5in) 1 x BMA1 Short Standard Hexagon Adaptor. 1 x BMA2 Short Standard SDS Adaptor. 1 x BMA1240 Hexagon Adaptor (240mm long) 1 x BMA2240 SDS Adaptor (240mm long) 1 x BMA3200 Pilot Drill 13 x 200mm. 1 x BMA5 Drift Key.

See full description
Specifications for BMKIT1 Diamond Dri-Core Drill Set - 5 Piece
  • Number of Pieces
    5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome