Industrial Diamond Coated Needle Files - Flat
0
1
2
3
4
5
6

Industrial Diamond Coated Needle Files - Flat


£2.99 Inc VAT (20%)

See all variants from £2.99

Description

Available in seven shapes and two grain sizes offering the solution to finishing problems where material hardness makes conventional files ineffective. Plated with finely selected diamond powder, 120 - 150 mesh. Can be used on tungsten carbide, ceramics, carbon, glass, fibreglass and hardened steels such as stainless steel, nimonics, titanium etc.

Features and Benefits
• Solution to finishing problems where material hardness makes conventional files ineffective
• Plated with finely selected diamond powder
• Length: 160mm
• Non-slip grip handle
• Can be used on tungsten carbide, ceramics, carbon, glass, fibreglass and hardened steels such as stainless steel, nimonics, titanium etc.

See full description

Feature Attributes

Handle Material:
Plastic
Weight:
10 g
Type:
Flat
Overall Length:
160 mm
Product Type:
Diamond File
Type of Cut:
Smooth
Product Reviews -
5 years ago by Roy
Good item and fair price should do the job

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome