Ceramic Diamond Tile Blade 254 x 25.4mm DEWDT3733XJ

Order Code: ZT1276693P

£61.99 Inc VAT (20%)


Description

The DEWALT DEWDT3733XJ ceramic diamond tile blade has a continuous rim design for fine finish in hard materials e.g. tiles and ceramics. The blade is for wet cutting only and can be used with DEWALT wet tile saws. The DEWALT DEWDT3733XJ has the following specifications 254mm Diameter 25.4mm Bore Size 8mm Segment Height 1.6mm Segment Width

See full description
Specifications for Ceramic Diamond Tile Blade 254 x 25.4mm DEWDT3733XJ
  • MFR Part No.
    DT3733-XJ
  • Diameter
    250mm
  • Bore Diameter
    25.4mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome