Dry Diamond Blade 115mm (2 Pack)

Dry Diamond Blade 115mm (2 Pack)

Order Code: ZT3115802SCopy

£21.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The DEWALT Dry Diamond Blade for dry cutting general masonry materials, such as brick, building blocks, paving blocks concrete. Universal fit for ALL brands of angle grinders. For use with corded and cordless grinders. Specifications: Diameter x Bore: 115 x 22.23mm.Thickness: 2.1mm.Pack Size: 2.

Specifications for Dry Diamond Blade 115mm (2 Pack)
  • Diameter
    115mm
  • Bore Diameter
    22.23mm
  • Pack Quantity
    2
  • Thickness
    2.1mm
  • Bore
    22.23mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome