Hcm-Pro Diamond Blade 115mm x 10mm x 22.23mm

Order Code: ZT4948380S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

Abracs Hcm-Pro Diamond Blade 115mm x 10mm x 22.23mm Pro-line Hard Construction Materials Blades have been expertly developed with a soft bond so they can effectively cut through very hard materials such as granite with relative ease. The 10mm angled turbo segments and narrow gullets reduce the chance of segment loss & maximise performance. Manufactured with premium quality diamonds and a strengthened, pre-stressed metal body.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Hcm-Pro Diamond Blade 115mm x 10mm x 22.23mm
  • Arbor Size
    22.23mm
  • Product Type
    Diamond Blade
  • Height of segments
    10mm
  • Blade Diameter
    115mm
  • Number of Pieces
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome