Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Dies
Die Nuts
Die Nest 16mm - 2500150021
By Cembre
Order Code:
ZT4980110S
£31.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
31.99
https://www.zoro.co.uk/shop/tools-and-machining/die-nuts/die-nest-16mm-2500150021/p/ZT4980110S
Add to quotation
View all Die Nuts
Description
Cembre DIE NEST 16MM Hydraulic Die Sets 45/50/60 KN MA2.3
Specifications
Specifications for Die Nest 16mm - 2500150021
Compression Shape
Roll compression (shrinking)
Cross Section
Oct-16
10 - 16
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome