Die Nest 35mm - 2500150023

Die Nest 35mm - 2500150023

Order Code: ZT4980165S

£30.99 Inc VAT (20%)


Description

Cembre DIE NEST 35MM Hydraulic Die Sets 45/50/60 KN MA7

More like this
Specifications for Die Nest 35mm - 2500150023
  • Cross Section
    25 - 35
    25 - 35
  • Applications
    Pipe cable lug and connectors
  • Compression Shape
    Roll compression (shrinking)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome