NO.10 BA HSS Hexagon Die Nut
0
1

NO.10 BA HSS Hexagon Die Nut

Order Code: ZT1163874X

£4.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.090%
10 - 19£3.934%
20 - 49£3.768%
50 - 99£3.6012%
100 +£3.4416%


Description

For use with spanners to clean and repair existing external screw threads.

Specifications for NO.10 BA HSS Hexagon Die Nut
  • Thickness
    1/4in
  • Thread Size
    No.10
  • Material
    High Speed Steel
  • Dimensions Standard
    BS 1127
  • Hex Width
    0.71in
  • Thread Standard
    BA
  • Thread Direction
    Right Hand

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome