1. Tools & Machining/
  2. Cutting Tools/
  3. Dies/
  4. Dies
Metric Coarse HSS Ground Thread Dies
0
1
2

Metric Coarse HSS Ground Thread Dies


Select
Select
See all variants from
£2.19Inc VAT (20%)
Up to 8.5% off

See all variants from £2.19

Description

Manufactured to BS 1127 standards the Sherwood range of HSS ground thread dies are designed for use in diestocks to produce external screw threads.

Features and Benefits
• High speed steel constriction for increased tool hardness
• Ground threads for greater tool accuracy

Typical Applications
• Diestocks
• External screw threads

Standards
c

See full description

Feature Attributes

Thread Standard:
Metric Coarse
Material:
High Speed Steel
Thread Direction:
Right Hand
Finish/Coating:
Uncoated