1. Tools & Machining/
  2. Cutting Tools/
  3. Dies/
  4. Dies
UNF (Unified Fine) HSS Ground Thread Dies
0
1
2
3

UNF (Unified Fine) HSS Ground Thread Dies


19 Variants From
£2.39

Inc VAT (20%)

Up to 5.5% off
See 19 Product Variants
£2.39

Description

ISO 529.
For use in diestocks to produce external screw threads.

Feature Attributes

Dimensions Standard:

BS 1127

Class of Fit:

2A

Material:

High Speed Steel

Thread Standard:

UNF

Thread Direction:

Right Hand

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome