65084 6" Comp. Air Sander

Order Code: ZT2749036S

£63.99 Inc VAT (20%)
£73.9913.5% off


Description

A low noise, low vibration dual action air sander with a high speed mechanism that ensures greater stock removal. Manufactured with a casing made from the composite plastic and fitted with a high - tech variable speed control lever. Suitable for use with a centralized dust extraction system. The ergonomic design and lightweight housing assist in prevention of the cold - sink effect. Display packed.|Pad size: 150mmFree speed: 10,500 rpmOperating air pressure: 90psi (6.2bar)Average air consumption: 3cfm (87L/min)Vibration level: 6.3m/s2Min. hose size: 3/8" (10mm)Air inlet: 1/4" BSPWeight: 0.88kg

See full description
Specifications for 65084 6" Comp. Air Sander
  • Product Type
    Air Sander
  • Pad Size
    150mm