APP760 6" Palm Sander

Order Code: ZT1046346P

£159.99 Inc VAT (20%)


Description

PCL's Palm Sander features a built in speed regulator for optimised control, a central vacuum type and low noise output for the serious professional.

This Palm Sander has a super lightweight and soft feel ideal for frequent use. A durable composite design and well-balanced for smooth handling.

Ideal for auto body shop paint parts, auto bumper fabricated metal parts, steel caps, fiberglass boats, final finish sanding, wood furniture and architectural millwork.

See full description
Specifications for APP760 6" Palm Sander
  • Model Number
    APP760
  • Weight
    0.71kg
  • Air Consumption
    2.5ft³/min
  • Power Source
    Air
  • Pad Adhesion Type
    Hook & Loop
  • No Load Speed
    12000rpm
  • Orbit Diameter
    5mm
  • Air Inlet Size
    1/4in
  • Item
    Air Orbital Sanders
  • Minimum Compatible Hose Size
    10mm
  • Features
    Vacuum Exhaust
  • Pad Shape
    Circular
  • Pad Size
    150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome