APP770SET 3'' Composite Pistol Sanding Kit Prestige

APP770SET 3'' Composite Pistol Sanding Kit Prestige

Order Code: ZT1028829P

£154.99 Inc VAT (20%)


Description

Ideal for pre-paint preparation in either tight spaces or on small body parts.
Also ideal for alloy wheel refurbishment and general cleaning/sanding in the
smart repair/bodyshop industry.

Features

-3 mm random orbit for a swirl free finish
-Low vibration and low noise performance for safety and comfort in use
-Safety speed regulator locks in motion to prevent accidental speed change during use
-2" and 3" interchangeable Velcro backing pad and 3 grades of sanding paper for each size

See full description
Specifications for APP770SET 3'' Composite Pistol Sanding Kit Prestige
  • Includes
    x1 Pistol Sander x1 3" hook and loop (Velcro) backing pad x1 2" hook and loop (Velcro) backing pad x10 3" 320 grit sandpaper x10 3" 400 grit sandpaper x10 3" 600 grit sandpaper x10 2" 320 grit sandpaper x10 2" 400 grit sandpaper x10 2" 600 grit sandpaper x1 Hex Wrench
  • Air Inlet Size
    1/4 in
  • Weight
    0.81kg
  • Model Number
    APP770SET
  • Maximum No Load Speed
    16000rpm
  • Air Consumption
    2.6ft³/min
  • Disc Size
    2 & 3 inin
    2 & 3in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome