BEW200 Heritage 4-in-1 Multi Sander 200W 240V B/DBEW200

BEW200 Heritage 4-in-1 Multi Sander 200W 240V B/DBEW200

Order Code: ZT1273902P

£46.99 Inc VAT (20%)


Description

The Black+Decker BEW200 Heritage 4-in-1 Multi Sander is a truly versatile tool with multiple sanding functions. The high-speed motor gives this machine incredible power and lets you get to work on those sanding jobs with ease. Using the dial and the interchangeable base, you can easily switch between sanding modes for any project. Sand intricate areas in detail sander mode and get into the tightest spots with the finger attachment. Switch to orbital sanding mode for a swirl-free finish on larger areas and finishing mode to smooth and remove paint from skirting boards, shelves and more. It has on-board dust extraction for a cleaner and safer working environment. The body is fitted with a rubber coated grip for reduced surface vibration and user fatigue. For added durability the sander features a dust sealed switch. A hook & loop sanding pad is included to enable fast sanding sheet changes. Specification Input Power 200W Oscillating Speed 12,000/min. Orbit Diameter 2mm Base Diameter 125mm Platen Size 100 x 165mm Platen Shape Iron shaped Eccentricity 1mm Cable Length 2m

See full description
Specifications for BEW200 Heritage 4-in-1 Multi Sander 200W 240V B/DBEW200
  • MFR Part No.
    BEW200-GB
  • Power Source
    Corded 240V
  • Oscillating Speed
    12000opm
  • Input Power
    200W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome