BEW220 Heritage 1/3 Sheet Sander 150W 240V

BEW220 Heritage 1/3 Sheet Sander 150W 240V

Order Code: ZT1273904P

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 +£38.394%


Description

The Black amp; Decker BEW220 Heritage 1/3 Sheet Sander has been designed to be a lightweight yet versatile sander. Ideal for a number of sanding tasks around the house, such as: sanding flat areas, such as doors, walls or tables, also removing paint, varnish or other surface coatings. The 2 bi-material front and rear handles offer maximum comfort and control during the application. Fitting and removing the sanding paper is very easy with fitted paper clip attachment that holds the sheet in place without any slippage. The integrated dust extraction system is quick and easy to empty. Specification: Input Power: 150WOscillating Speed: 0-14,000/min.Orbit Diameter: 2mmEccentricity: 1mmPlaten Size: 91 x 189mmCable Length: 2m Weight: 1.58kg

See full description
Specifications for BEW220 Heritage 1/3 Sheet Sander 150W 240V
  • MFR Part No.
    BEW220-GB
  • Input Power
    150W
  • Power Source
    Corded 240V
  • Type
    1/3 Sheet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome