Disc Sander, 50 mm, Pistol grip

Disc Sander, 50 mm, Pistol grip

Order Code: ZT1028995X

£189.99 Inc VAT (20%)


Description

3M Disc Sanders are packed with ergonomic comfort features and ideal for small-scale grinding and deburring applications as well as paint prep and weld burn clean-up.

Specifications for Disc Sander, 50 mm, Pistol grip
  • Air Inlet Size
    1/4"
  • Maximum No Load Speed
    20,000rpm
  • Air Pressure
    90psi
  • Disc Size
    50mm
  • Horsepower
    0.45mm H2O
  • Air Consumption
    35ft³/min
  • Weight
    0.81kg
  • Series
    63875
  • Power
    0.45HP

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome