SIP 6" Dual Action Air Sander

Order Code: ZT2518587S

£34.99 Inc VAT (20%)


Description

The SIP 6" Dual Action Sander balances high performance, durability, and comfort, providing high-quality results via a random orbit for swirl-free finishing and fine-tuning control lever perfect for a range of common sanding applications, including smoothing, blending and feather edging.

Get exceptionally high-quality results with ease with this sander.

• 10,000rpm no-load speed for high performance
• 4.00CFM (113ltr/min) average working air consumption
• Random orbit provides a high-quality swirl-free finish
• Control lever throttle for simple adjustment fine-tuning
• Heavy-duty aluminium body with comfortable rubber grip
• Perfect for smoothing, blending, and feather edging
• Lightweight and compact design for simple use
• 1/4" BSP inlet and 90psi (6bar) pressure
• SIP 2-Year Standard Silver Warranty

See full description
Specifications for SIP 6" Dual Action Air Sander
  • Diameter
    6in
  • Product Type
    Dual Action Air Sander