1.1/4in ID Oil Resistant S.hose 10MTR - BORS114-10

1.1/4in ID Oil Resistant S.hose 10MTR - BORS114-10

Order Code: ZT5408663S

£159.99 Inc VAT (20%)


Description

1.1/4" inside Diameter, Jaymac Suction Hose, 10 Metre Coils, Oil Resistant Medium Duty, Jaymac, Wall Thickness, Blue, Length 10 Metres, Working Temperature -15┬░C to +60┬░C, Maximum Working Pressure 7 bar, Jaymac

Specifications for 1.1/4in ID Oil Resistant S.hose 10MTR - BORS114-10
  • Colour
    Blue
  • Length
    10m
  • Product Type
    Industrial

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome