4" Double Worm Screw - Lockfast

4" Double Worm Screw - Lockfast

Order Code: ZT1010878X

£3.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.990%
10 - 19£3.834%
20 - 49£3.678%
50 - 99£3.5112%
100 +£3.3516%

Order by 3pm, get it Tomorrow

Description

Double Worm Screw
Pierces blockages such as paper or rags and the obstruction is drawn back to clear the pipe.

Available with two different type of joints:
Universal: rods fitted with this type of joint should only be rotated in a clockwise direction.
Lockfast: rods fitted with this type of joint can be rotated in either direction and will remain secure in the most demanding conditions.

See full description
Specifications for 4" Double Worm Screw - Lockfast
  • Material
    Steel
    Brass
  • Type
    Rod Accessory
  • Length
    4in
  • Joint Type
    Lockfast
Product Reviews -
5 years ago by stuart
2in worm sent so im not very happy

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome