17 Piece HSS Metal Masonry Drill Bit Set

Order Code: ZT1002095S

£13.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.390%
5 +£12.457%


Description

Lumberjack DBS17 17 Piece HSS Metal Masonry Drill Bit Set

Specifications for 17 Piece HSS Metal Masonry Drill Bit Set
  • Contents
    1.5mm, 2mm, 2.5mm, 3mm, 3.2mm, 3.5mm, 4mm, 4.5mm, 4.8mm, 5mm, 5.5mm, 6mm 3.0mm,3mm,5mm,8mm & 10mm
  • MFR Part No.
    LUM00133
  • Type
    Drill Bit Set
  • Depth
    220mm
  • Height
    50mm
  • Material
    Tungsten Carbide
  • Length
    230mm
  • Width
    230mm
  • Colour
    Red
  • Application
    Wood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome