2607017038 15 Piece X Pro Line Mixed Drill Bit Set

2607017038 15 Piece X Pro Line Mixed Drill Bit Set

Order Code: ZT1132694X

£17.49 Inc VAT (20%)


Description

15 piece mixed drilling set from the Bosch Pro accessories range. Suitable for metal, wood and masonry. Neatly packaged into a durable plastic case for easy transportation and safe storage.

Contents include:

1x 3mm diameter bit for wood
1x 4mm diameter bit for wood
1x 5mm diameter bit for wood
1x 6mm diameter bit for wood
1x 8mm diameter bit for wood
1x 3mm diameter HSS-R bit for metal
1x 4mm diameter HSS-R bit for metal
1x 5mm diameter HSS-R bit for metal
1x 6mm diameter HSS-R bit for metal
1x 8mm diameter HSS-R bit for metal
1x 3mm diameter impact bit for masonry
1x 4mm diameter impact bit for masonry
1x 5mm diameter impact bit for masonry
1x 6mm diameter impact bit for masonry
1x 8mm diameter impact bit for masonry

See full description
Specifications for 2607017038 15 Piece X Pro Line Mixed Drill Bit Set
  • System of Measurement
    Metric
  • MFR Part No.
    2607017038
  • Drill Bit Type
    Drill Bit Set
    Metal
    Wood
  • Number of Pieces
    15
  • Length
    120mm
  • Working Length
    120mm
  • Drill Diameter
    3--8mm
  • Shank Type
    Straight
  • Pack Quantity
    15
  • Case Type
    Plastic Case

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome