5.0mm HSS-G Jobber Drill Precision-ground, DIN 338 (2608595062), Pack of 10

5.0mm HSS-G Jobber Drill Precision-ground, DIN 338 (2608595062), Pack of 10

Order Code: ZT1198561X

£9.99 Inc VAT (20%)


Description

HSS Twist Drill Bit offers solid drilling for standard usage with metal

• 135-degree self-centring split-point tip combines active cutting and perfect centring without wandering.

• Precision-ground bit made of HSS enables fast results.

• No need to pre-punch or pilot drill up to 10 mm-diameter.

• This bit is designed for drilling holes in alloyed and non-alloyed steel, cast steel, cast iron, sintered iron, malleable cast iron, non-ferrous metals and hard plastics.

See full description
Specifications for 5.0mm HSS-G Jobber Drill Precision-ground, DIN 338 (2608595062), Pack of 10
  • System of Measurement
    Metric
  • MFR Part No.
    2608595062
  • Number of Pieces
    10
  • Working Length
    52mm
  • Drill Diameter
    5mm
  • Pack Quantity
    10
  • Shank Type
    Straight
  • Drill Bit Type
    Drill Bit Set
  • Length
    86mm
  • Coolant Delivery
    External

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome