6 Piece Blacksmiths Drill Bit Set 14 15 16 18 22 25mm
0
1
2
3

6 Piece Blacksmiths Drill Bit Set 14 15 16 18 22 25mm

Order Code: ZT5515907SCopy

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

The US PRO Blacksmiths Drill Bit Set features large diameter HSS drill bits, perfect for heavy-duty drilling tasks. With a reduced shank size, these bits are compatible with standard drill chucks, making them versatile and user-friendly. Key Features: Sizes Included: 14mm, 15mm, 16mm, 18mm, 22mm, 25mm Material: High-Speed Steel (HSS-G Xtra) for durability and precision Shank Size: 1/2" (12.7mm) for compatibility with standard drill chucks Drill Bit Length: 152mm; Working Length: 76mm Design: Milled flutes and 118° point for extended service life Applications: Suitable for steel, cast iron, iron, sheet metal, and non-ferrous metals Finish: Black for improved visibility and durability

See full description
Specifications for 6 Piece Blacksmiths Drill Bit Set 14 15 16 18 22 25mm
  • Product Type
    Blacksmiths Drill Bit Set
  • Working Length
    76mm
  • Finish
    Black
  • Size Range
    14mm
    15mm
    16mm
    18mm
    22mm
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome