DT6952-QZ Masonry Drill Bit Set - 5 Piece
0
1

DT6952-QZ Masonry Drill Bit Set - 5 Piece

Order Code: ZT1254958X

£7.99 Inc VAT (20%)


Description

DeWalt 5 Piece Masonry Drill Bit Set - DT6952
Features and Benefits:

• Rotary/percussion masonry drill bit 130° carbide tip

• Diameter: 4, 5, 6, 8, 10 mm.

• Plain Shank

• Masonry drills supplied in a polypropylene storage case

• Masonry Drill Sets can be used with Hammer Action Drills.

See full description
Specifications for DT6952-QZ Masonry Drill Bit Set - 5 Piece
  • MFR Part No.
    DT6952-QZ
  • Number of Pieces
    5
  • System of Measurement
    Metric
  • Drill Bit Type
    Drill Bit Set
  • Shank Type
    Straight
  • Drill Diameter
    4-10mm
  • Pack Quantity
    5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome