DT70588T PZ2 25mm Impact Bit Display 21 x Packs of 25

DT70588T PZ2 25mm Impact Bit Display 21 x Packs of 25

Order Code: ZT1276875PCopy

£299.99 Inc VAT (20%)

Currently unavailable

Description

DEWALT DT70588T PZ2 25mm Impact Bit Display Contains 21 x DT70588T PZ2 25mm Impact Bits Pack of 25 DEWALT Impact Torsion Pozi Bits have a 15deg; torsion zone that allows the screwdriver bit to flex rather than break, and the full fit head prevents rounding of the screw head and prevents 'cam out' (bit head slipping out of the screw head due to the turning force). The magnetic screw lock enables tasks to be completed quicker and easier, reducing instances of dropped or lost screws. Supplied in a TOUGH CASE#43;, this is part of a connectable case system that is TSTAKtrade; compatible. Individual TOUGH CASES can be clipped together for easy transportation. Includes an impact rated bit holder.
Note: Image is for illustrative purposes only and may differ from the actual product

See full description
Specifications for DT70588T PZ2 25mm Impact Bit Display 21 x Packs of 25
  • Length
    25mm
  • Product Type
    Impact Bit Display
  • Size
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome