DT70710 Extreme 2 Metal Drilling Set, 13 Piece DEWDT70710QZ
0
1
2

DT70710 Extreme 2 Metal Drilling Set, 13 Piece DEWDT70710QZ

Order Code: ZT1276887PCopy

£36.99 Inc VAT (20%)


Description

The DEWALT DT70710 Extreme 2 Metal Drilling Set for portable or stationary drilling of steel, alloyed and non-alloyed, up to 900N/mm. Particularly suited to drilling sheet or thin materials where accurate burr-free holes are required. Very effective in wood and plastic materials. The patented split pilot point design eliminates walking/slipping on contact. Supplied in a TOUGH CASE+, this is part of a connectable case system that is TSTAK compatible. Individual TOUGH CASES can be clipped together for easy transportation. Contains 13 x Extreme 2 Metal Drill Bits 1.5, 2, 2.5, 3, 3.2, 3.5, 4, 4.5, 5, 5.5, 6, 6.5 & 7mm.

See full description
Specifications for DT70710 Extreme 2 Metal Drilling Set, 13 Piece DEWDT70710QZ
  • MFR Part No.
    DT70710-QZ
  • Pack Quantity
    13
  • Number of Pieces
    13

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome