Multi-Purpose Roll Forged Drill Set In Robust Case, Set of 18
0
1
2

Multi-Purpose Roll Forged Drill Set In Robust Case, Set of 18

Order Code: ZT5519560S

£8.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.390%
5 +£7.807%


Description

The Multi-Purpose Drill Bit Set is an essential addition to any home or workshop, designed to handle a wide range of tasks with ease. Supplied in a compact "dial a drill" case, it ensures effortless selection and organised storage. The set includes six wood drillsk six masonry drills ideal for tiles, ceramics, and light building materials, and six HSS jobber drills for versatility in wood, plastics, metals, and more. Each drill size ranges from 3-10mm, making this set a reliable choice for diverse applications.

Features and Benefits
• Six precision wood drills with self-aligning points for clean results in timber
• Six masonry drills with tungsten carbide tips, perfect for light building materials, ceramics, and tiles
• Six versatile HSS jobber drills with durable roll-forged flutes for reliable performance across multiple materials
• Available in sizes from 3-10mm, ensuring flexibility for different applications
• Supplied in a convenient storage case with a rotating selector for hassle-free organisation

Contents
• 6x wood drills from 3-10mm
• 6x masonry drills from 3-10mm
• 6x HSS Drills (Jobber) from 3-10mm

See full description
Specifications for Multi-Purpose Roll Forged Drill Set In Robust Case, Set of 18
  • Size Range
    3-10mm
  • Drill Bit Type
    Masonry Drill Bit Set
  • Product Type
    Drill Set
  • Size Increment
    1mm
  • Case Type
    Robust "dial a drill" case
  • MFR Part No.
    250077°C
  • Number of Pieces
    18

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome