2608596119 HSS-G Pilot Drill Bit for 11mm Hex Shank 102mm
0
1
2

2608596119 HSS-G Pilot Drill Bit for 11mm Hex Shank 102mm

Order Code: ZT3108515SCopy

£5.19 Inc VAT (20%)

Currently unavailable

Description

Bosch 2608596119 HSS-G Pilot Drill Bit For 11mm Hex Shank Arbour 102mm
The Bosch 2608596119 drill bit is designed for use with an 11mm hex shank arbour. It is made from hardened steel for extreme strength and durability and will fit hole saws with a diameter of 32-210mm. Drilling a pilot hole helps prevent the material from splitting and slipping.

Features:
Designed for use with an 11mm hex shank arbour, Bosch 2609390034
When used with an arbour, will fit hole saw diameter sizes 32-210mm
HSS-G is long lasting and durable
Drilling a pilot hole will help to prevent the material from splitting and slipping
Specification:
Total length: 102mm
To fit: 11mm Arbour

See full description
Specifications for 2608596119 HSS-G Pilot Drill Bit for 11mm Hex Shank 102mm
  • Product Type
    Pilot Drill Bit
  • Material
    Hardened Steel
  • Length
    102mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome