8603250SB Pliers + Wrench 2 in 1 Tool Chrome Plated 250mm

8603250SB Pliers + Wrench 2 in 1 Tool Chrome Plated 250mm

Order Code: ZT2602921S

£69.99 Inc VAT (20%)


Description

Knipex 86 03 250 SB Pliers + Wrench 2 in 1 Tool Chrome Plated 250mm The Knipex 8603250 is 2 tools in 1, Pliers and an Adjustable Wrench. It replaces the need for sets of metric and imperial spanners. With smooth jaws for damage free installation of plated fittings - working directly on chrome. Features: Adjustable tightening tool Also excellent for gripping, holding, pressing and bending workpieces Push the button for adjustment on the workpiece Zero backlash jaw pressure prevents damage to edges of sensitive components Parallel jaws give a more solid grip; its design allows flexible adjustment of all widths up to the specified maximum size Reliable catching of the hinge bolt: no unintentional shifting The ratchet type principle allows quick and easy tightening and release of all bolted connections Lever transmission greater than 10 : 1 for strong gripping power Chrome vanadium electric steel, forged, oil-hardened Specification: Part Number: 86 03 250 Pliers: chrome plated Handle: plastic coated Adjustment positions: 22 Capacities for nuts: 46 mm Length: 250 mm

See full description
Specifications for 8603250SB Pliers + Wrench 2 in 1 Tool Chrome Plated 250mm
  • Product Type
    Pliers + Wrench
  • Finish/Coating
    Chrome Plated
  • Length
    250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome