D-47173 Mixed Drill Bit Set in a Metal Box, Set of 18
0
1

D-47173 Mixed Drill Bit Set in a Metal Box, Set of 18

Order Code: ZT1219354X

£22.99 Inc VAT (20%)


Description

The D-47173 Mixed Drill Bit Set is a versatile 18-piece collection designed for precision drilling into metal, wood, and masonry. Ideal for both professionals and DIY enthusiasts, it includes high-quality HSS metal, wood, and masonry drill bits in sizes ranging from 4-10mm, ensuring reliable performance across multiple materials. The durable construction enhances longevity, while the well-organised metal storage case provides secure protection and easy portability. Whether tackling household projects or demanding worksite tasks, this comprehensive set delivers efficiency and convenience, making it an essential addition to any toolkit.

Features and Benefits
• 18-piece drill bit set for versatile drilling into metal, wood, and masonry
• Includes HSS metal, wood, and masonry bits in sizes from 4-10mm for a range of applications
• Sturdy design ensures durability and long-lasting use
• Comes in a well-organised metal case for secure storage and easy transport

Contents
• HSS Metal Bits: 4mm, 5mm, 6mm, 7mm, 8mm, 10mm
• Wood Bits: 4mm, 5mm, 6mm, 7mm, 8mm, 10mm
• Masonry Bits: 4mm, 5mm, 6mm, 7mm, 8mm, 10mm

See full description
Specifications for D-47173 Mixed Drill Bit Set in a Metal Box, Set of 18
  • Number of Pieces
    18
  • Shank Type
    Parallel Shank
  • Drill Bit Type
    HSS Jobber Drills
    Masonry Bits
    Wood Bits
  • Contents
    HSS Metal Bits: 4mm, 5mm, 6mm, 7mm, 8mm, 10mm.
    Masonry Bits: 4mm, 5mm, 6mm, 7mm, 8mm, 10mm.
    Wood Bits: 4mm, 5mm, 6mm, 7mm, 8mm, 10mm.
  • MFR Part No.
    D-47173
  • Pack Quantity
    18
  • Drill Diameter
    4-10mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome