DT5050 Extreme 2 7.0mm Metal Drill Bit
0
1
2
3

DT5050 Extreme 2 7.0mm Metal Drill Bit

Order Code: ZT1253849X

66mm
7mm
£3.19 Inc VAT (20%)


Description

EXTREME 2™ Metal tip starts drilling on contact eliminating walking for clean, accurate holes (diameters 4.8mm and above only). Innovative tapered web greatly reduces breakage.
No-Slip shank with 3 flats eliminates slipping in the chuck (diameters 5.0mm and above only). Permanent size markings located above the shank for increased visibility.

The NEW EXTREME 2™ Metal drill bit designed to maximise drill performance offers:

• Faster drilling - up to 4x faster than standard HSS-R drill bits.
• Increased durability - up to 50% stronger than standard HSS-R drill bits.
• Cleaner, more accurate, burr-free holes due to recessed cutting wings.
• Gold Ferrous Oxide coating prevents overheating for longer bit life.

See full description
0 Variants available
 
Product Name
Price
0 Variants available

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome