DT9509-QZ 5.50mm x 160mm SDS Plus Extreme Bit
0
1

DT9509-QZ 5.50mm x 160mm SDS Plus Extreme Bit

Order Code: ZT1210656X

£2.69 Inc VAT (20%)


Description

The extreme SDS plus drill bit is amongst the best in when it comes to speed, life and endurance. With superior carbide grade for long life and greater durability, Optimised flute design allows efficient debris removal, hardened body for extra strength and reduced breakage and the new tip design ensures better bit penetration and faster drilling.

Specifications for DT9509-QZ 5.50mm x 160mm SDS Plus Extreme Bit
  • Working Length
    100mm
  • Length
    160mm
  • MFR Part No.
    DT9509
  • Shank Type
    SDS-Plus
  • Drill Diameter
    5.5mm
  • Pack Quantity
    1
  • Drill Bit Type
    Drill Bits

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome