Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Drills
Drill Bits
Extreme Impact Torsion Bits PZ3 X 50MM (Pack 5)
By DeWalt
Order Code:
ZT1276941P
£6.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 4th Feb
In Stock
GBP
6.99
https://www.zoro.co.uk/shop/tools-and-machining/drill-bits/extreme-impact-torsion-bits-pz3-x-50mm-pack-5/p/ZT1276941P
Add to quotation
Schedule an order and save 5%
View all Drill Bits
Description
Pack of 5 DEWALT Extreme Impact Torsion Bits PZ3 50mm
Specifications
Specifications for Extreme Impact Torsion Bits PZ3 X 50MM (Pack 5)
MFR Part No.
DT7392T-QZ
Number of Pieces
5
Bit Material
Chrome Molybdenum Steel
Shank Shape
Hex
Bit Type
Pozidrive
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome