HSS-R Drill Bit Set of 19 1-10mm MPT627151

HSS-R Drill Bit Set of 19 1-10mm MPT627151

Order Code: ZT2593569S

£9.49 Inc VAT (20%)


Description

The Metabo HSS-R Drill Bits, roll-milled version with a cylindrical, type N, 118 cone-shaped tip and shell polished surface. Suitable for drilling in steel, non-ferrous metals, alloyed and non-alloyed cast steel. Up to 900 N/mm tensile strength. Supplied in a handy metal case and contains the following Sizes 1, 1.5, 2, 2.5, 3, 3.5, 4, 4.5, 5, 5.5, 6, 6.5, 7, 7.5, 8, 8.5, 9, 9.5 & 10mm.

Specifications for HSS-R Drill Bit Set of 19 1-10mm MPT627151
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome