RW 18 LTX 120 Cordless Stirrer 18V Bare Unit

RW 18 LTX 120 Cordless Stirrer 18V Bare Unit

Order Code: ZT2594297S

£299.99 Inc VAT (20%)


Description

The Metabo RW 18 LTX 120 Cordless Stirrer for powerful mixing on the construction site. With electronic soft start for splash-free working and Vario-Constamatic (VC) Electronics: for working with materials requiring customised speeds, which remain almost constant under load. It also features overload protection that protects the motor from overheating. The ergonomic handles are set in a favourable position, meaning that minor effort is required to guide the stirrer. It also has a robust, metal gripping frame that helps to protect against damage. The battery pack (not supplied) is protected by its location on the top and helps to ensure perfect balance when stirring. Bare Unit, No Battery or Charger supplied. Supplied with: 1 x Stirrer Paddle RS-R2 (Ø120mm). Specification: No load Speed: 0-750/min. Tool Fixture: M14 Max. Mixing Paddle Diameter: 120mm Max. Recommended Mixing Amount: 40 litres Weight: 4.2kg (including battery pack)

See full description
Specifications for RW 18 LTX 120 Cordless Stirrer 18V Bare Unit
  • Power Source
    Cordless 18V
  • Battery Supplied
    Bare Unit
  • No Load Speed
    0-750rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome