EXTRA80-RV Quick Action Drill Chucks - Metal Locking Ring - Single Sleeve
0
1
2

EXTRA80-RV Quick Action Drill Chucks - Metal Locking Ring - Single Sleeve


£39.99 Inc VAT (20%)

See all variants from £39.99

Description

EXTRA80-RV Quick Action Drill Chucks

Impact-resistant quick-action drill chuck with radial locking metal sleeve.
Optional with retaining ring for machines without spindle stop.
SINGLE SLEEVE- is for power tools with spindle lock , meaning you can tighten and lock the drill bit in the chuck without the use of both hands
LOCKING RING - For tools without spindle lock and you tighten and lock the drill bit in the chuck by holding the locking ring and body to close it to clamp

Features
• Keyless
• Metal retaining ring
• With retaining ring
• With through-hole for use of a locking screw
• Easy clamping and locking with one manual operation
• Radial locking device to prevent release of the drill bit during clockwise
and anticlockwise rotation
• Impact-resistant for universal use
• Carbide inserts in the clamping jaws

Locking screw NOT INCLUDED

See full description

Feature Attributes

Chuck Type:
Keyless
Chuck Diameter:
42.7 mm
For Use With:
Power Drills
Item:
Drill Chucks
Diameter:
42.7 mm
Product Reviews -
7 months ago by Ronald
This chuck grips the drill bit securely, does not loosen during drilling like my old chuck.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome