M12 Fuel Impact Driver Kit Gen 3 Kit (2x6.0AH Batteries)

M12 Fuel Impact Driver Kit Gen 3 Kit (2x6.0AH Batteries)

Order Code: ZT2585220S

£299.99 Inc VAT (20%)


Description

The M12 Fuel™ 1/4in. hex hydraulic impact driver by MILWAUKEE® is the quietest 12V impact driver, operating at only 76dB(A). Ideal for woodworking and construction, it features a Fluid-Drive™ hydraulic powertrain for smoother, quieter performance and increased durability. The 4-Mode Drive Control provides versatility with four speed and torque settings. Its Powerstate™ brushless motor delivers up to 3,200rpm, and the Redlink Plus™ system offers advanced overload protection. The Redlithium™ battery pack ensures longer run time, and the 1/4in. hex chuck allows easy bit changes. Compatible with all MILWAUKEE® M12 batteries, it is a powerful and efficient tool.

Features and Benefits
• Quietest 12V impact driver at 76dB(A)
• Fluid-Drive™ hydraulic powertrain for smoother, quieter performance
• 4-Mode Drive Control for versatile speed and torque settings
• Powerstate™ brushless motor with up to 3,200 rpm
• Redlink Plus™ system for advanced overload protection
• Redlithium™ battery pack for longer run time
• 1/4in. hex chuck for quick bit changes
• Compatible with all MILWAUKEE® M12 batteries

See full description
Specifications for M12 Fuel Impact Driver Kit Gen 3 Kit (2x6.0AH Batteries)
  • MFR Part No.
    4933479878
  • Product Type
    Impact Driver Kit
  • Battery Type
    Redlithium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome