HSS-Co 7/32" X 6" Extension Cobalt Drill

HSS-Co 7/32" X 6" Extension Cobalt Drill

Order Code: ZT2632840S

£7.39each Inc VAT (20%)
£88.68 minimum order value

Minimum order quantity: 12.

Description

This range of aircraft extension-length drills with straight shanks are manufactured from cobalt based HSS-E with a bronze oxide surface finish for hardy wear resistance. The design features a 135° heavy duty split point angle for a stronger chisel that guarantees an accurate centered drill as well as a long-lasting essential in your tool box.

Features and Benefits
• Standard Spiral Flute Design for general purpose drilling
• Right Hand Rotation
• Bronze oxide surface treatment for increased wear resistance and hardness
• High Speed Cobalt Steel material providing strength when drilling

Typical Applications
• Designed to drill in steel, stainless steel, cast iron and super-alloy without pecking

Standards
• NAS907 Type J

See full description
Specifications for HSS-Co 7/32" X 6" Extension Cobalt Drill
  • Drill Length Type
    Extension
  • MFR Part No.
    5995851
  • Point Angle
    135
  • Material
    Cobalt High Speed Steel
  • Number of Pieces
    1
  • Shank Type
    Straight
  • Finish/Coating
    Bronze Oxide
  • Cutting Direction
    Right Hnd
  • Overall Length
    6in
  • System of Measurement
    Inch
  • Point Type
    Split Point
  • Flute Type
    Spiral
  • Drill Diameter
    7/32in
    5.56mm
  • Series
    Precision

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome